24 W Bulb Post Top LED

Item #: 0188998

Cat #: LED-8029M30-A

UPC: 844006081546

Company wide:
0 in stock
Documents & Guides
LED Lamp, 24W, 120-277V, Bulb: Post Top / Bollard / Wall Pack, Base: Mogul Screw (E39), Lumens: 3431, CRI: >81, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. 100W HID Equivalent. LDL Recognized. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### Light Efficient Design changed the look on this lamp as of May 2016. New style has "-A".

Overview

LED Lamp, 24W, 120-277V, Bulb: Post Top / Bollard / Wall Pack, Base: Mogul Screw (E39), Lumens: 3431, CRI: >81, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. 100W HID Equivalent. LDL Recognized. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### Light Efficient Design changed the look on this lamp as of May 2016. New style has "-A".

Light Efficient Design's Post Top/Bollard retrofits replace HID lamps up to 150W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for encosed fixtures. This product is intended for by - passing the ballast and using direct line voltage.

Also known as: 844006081546, LED-8029M30-A, LGDLED8029M30A

Specifications

Wattage: 24
Color Rendering Index (CRI): 81
Color Temperature: 3000 (Warm White)
Base: Mogul Screw (E39)
Type: LED, Post Top, Ballast Bypass (Type B)
Material: Plastic
Lumens: 3431
Light Technology: LED
Wattage: 24
Color Temperature: 3000 (Warm White)
Type: LED, Post Top, Ballast Bypass (Type B)
Lumens: 3431
Color Rendering Index (CRI): 81
Base: Mogul Screw (E39)
Material: Plastic
Light Technology: LED