Series C F-frame Molded Case Circuit Breaker

Item #: 0188963

Cat #: FD3015V

UPC: 786679396643

$ 2575.66 EA
Company wide:
0 in stock

Overview

C-H FD3015V
Also known as: 786679396643, FD3015V, CUTFD3015V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 15