Locking Connector, 50A, 3PH 480V, California Style, 3P4W

Item #: 0188962

Cat #: CS8164C

UPC: 078477326350

$ 181.32 EA
Company wide:
273 in stock
Documents & Guides
50 Amp, 480V AC, 3-Phase NEMA Non-NEMA, 3P, 4W, Black & White Locking Connector, Industrial Grade, Grounding, California Style - Black/White

Overview

50 Amp, 480V AC, 3-Phase NEMA Non-NEMA, 3P, 4W, Black & White Locking Connector, Industrial Grade, Grounding, California Style - Black/White

50Amp, 3-Phase 480V AC, Non-NEMA, 3P, 4W, Black & White Locking Connector, Industrial Grade, Grounding, California-Style(CS) Black-White

Also known as: 078477326350, CS8164C, LEVCS8164C

Specifications

Volts AC: 480
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 50
Volts AC: 480
Color: Black/White
NEMA Configuration: Non-Nema
Amps: 50