ETN FD4125 Series C, F-frame Molded

Item #: 0188960

Cat #: FD4125

UPC: 786679251201

$ 9095.10 EA
Company wide:
0 in stock
ETN FD4125 Series C F-frame

Overview

ETN FD4125 Series C F-frame
Also known as: 786679251201, FD4125, CUTFD4125

Specifications

Mounting: Panel
Volts DC: 250
Amps: 125
Poles: 4
Volts AC: 600
Mounting: Panel
Amps: 125
Volts AC: 600
Volts DC: 250
Poles: 4