Zero Voltage to Door Voltage Indicator

Item #: 0188952

Cat #: R3F2L36

UPC: 842864100416

Company wide:
0 in stock
Documents & Guides
R-3F2-L36 - Voltage Indicator with 36 in Optical Cable and Zero Voltage to the Door Option

Overview

R-3F2-L36 - Voltage Indicator with 36 in Optical Cable and Zero Voltage to the Door Option

GracePESDs® voltage indicators are self powered, UL listed, and permanently installed devices that visually represent presence of voltage with flashing or non-flashing, redundant LED lights. Typically hardwired to the load side of an electrical feeder or a disconnect switch, voltage indicators illuminate whenever hazardous voltage is present in any individual phase. Voltage indicators greatly assist task qualified personnel with enhanced productivity and reduced risk while performing mechanical and electrical LOTO tasks by verifying the release of stored electrical energy per Article 120.5(4) of NFPA 70E 2021.

Also known as: 842864100416, R3F2L36, GEPR3F2L36

Specifications

Diameter: 30 mm
Type: Voltage Indicator
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Diameter: 30 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Voltage Indicator