Fuse, Cartridge, 5 x 20 mm, 2A, 250VAC, Quick Blow, Type G

Item #: 0188947

Cat #: 0430900000

UPC: 008190123561

Company wide:
0 in stock
Documents & Guides
Fuse, Cartridge, 5 x 20 mm, 2 Amp, 250 Volt AC, Quick Blow, Type G

Overview

Fuse, Cartridge, 5 x 20 mm, 2 Amp, 250 Volt AC, Quick Blow, Type G
Also known as: 008190123561, 0430900000, WDM0430900000

Specifications

Speed: Fast Acting
Class: G
Type: General Purpose
Volts AC: 250
Amps: 2
Mounting: Cartridge
Speed: Fast Acting
Type: General Purpose
Amps: 2
Class: G
Volts AC: 250
Mounting: Cartridge