R510A Pro/Tran 2®

Item #: 0188914

Cat #: R510A

UPC: 815181012823

$ 624.74 EA
Company wide:
1 in stock
Documents & Guides
MODEL R510A MODEL DESCRIPTION Pro/Tran 2 MAX. GENERATOR RUNNING WATTS 12500 PHASE Single MAX. SINGLE-POLE CIRCUITS 10 MAX. DOUBLE-POLE CIRCUITS 5 MAX. RATING PER CIRCUIT 2/30A, 8/20A MAX. COMBINED LOAD @ 125 VAC 100 MAX. COMBINED LOAD @ 250 VAC 50 15 AMP SINGLE POLE CIRCUIT BREAKERS 6 20 AMP SINGLE POLE CIRCUIT BREAKERS 4 POWER INLET, NEMA CS6375 (matches with CS6364 / LL550C) RECCOMMENDED CORD SIZE [gauge] 6 CONDUIT SIZE [inches] 1 WATTMETERS Yes SHIPPING WEIGHT [lbs.] 25 DIMENSIONS H x W x D [inches] 13 x 12 x 5 CABINET TYPE, NEMA Outdoor, NEMA 3R

Overview

MODEL R510A MODEL DESCRIPTION Pro/Tran 2 MAX. GENERATOR RUNNING WATTS 12500 PHASE Single MAX. SINGLE-POLE CIRCUITS 10 MAX. DOUBLE-POLE CIRCUITS 5 MAX. RATING PER CIRCUIT 2/30A, 8/20A MAX. COMBINED LOAD @ 125 VAC 100 MAX. COMBINED LOAD @ 250 VAC 50 15 AMP SINGLE POLE CIRCUIT BREAKERS 6 20 AMP SINGLE POLE CIRCUIT BREAKERS 4 POWER INLET, NEMA CS6375 (matches with CS6364 / LL550C) RECCOMMENDED CORD SIZE [gauge] 6 CONDUIT SIZE [inches] 1 WATTMETERS Yes SHIPPING WEIGHT [lbs.] 25 DIMENSIONS H x W x D [inches] 13 x 12 x 5 CABINET TYPE, NEMA Outdoor, NEMA 3R

The Reliance Pro/Tran 2 OUTDOOR RATED (NEMA 3R) transfer switches are ideal for outdoor installation in residential and commercial applications. The gasketed steel cabinet is powder-coated with a key lock door and keys, and comes with a factory installed power inlet on the bottom to connect the generator cord. Included is a 16-inch length of 1-inch flexible non-metallic, liquid-tight conduit with fittings. Simply mount the cabinet, attach the conduit and feed the factory marked wires from the transfer switch into the load center. Select the load center circuits needed in an emergency and connect them to the wires leads from the transfer switch. Each cabinet includes five knockouts, one on each side and two in the back are combination 1/2-inch, 3/4-inch, 1-inch knockouts, and the one on the bottom is a combination 1/2-inch, 3/4-inch knockout.

Also known as: 815181012823, R510A, RTCR510A

Specifications

Amps: 100
Volts AC: 250, 125
Circuits: 10
Amps: 100
Circuits: 10
Volts AC: 250, 125