Sanitary Hmi, Tube

Item #: 0188907

Cat #: ST500240500SS

UPC: 783510193676

$ 1717.07 EA
Company wide:
0 in stock
Sanitary Hmi, Tube, Bulletin Vm9 (syspend Sanitary Hmi - Syspend Sanitary Suspension), Size/dims: 500x240x500mm, Material: Ss Type 304

Overview

Sanitary Hmi, Tube, Bulletin Vm9 (syspend Sanitary Hmi - Syspend Sanitary Suspension), Size/dims: 500x240x500mm, Material: Ss Type 304

Syspend Sanitary HMI U-Shaped Tube is pre-cut and shaped with two 90-degree bends to reduce assembly time. For use in conjunction with Syspend Sanitary HMI Suspension System components.

Also known as: 783510193676, ST500240500SS, HOFST500240500SS

Features & Benefits

  • Type 304 polished stainless steel
  • Outer diameter of 64 mm (2.50 in.)
  • Inner diameter of 60 mm (2.37 in.)
  • 2-mm (.06-in.) wall thickness
  • Assembled Syspend Sanitary HMI Arm System has a max weight load of 90 lb. (40.8 kg)

Specifications

Depth: 19.690 in
Height: 19.690 in
Width: 9.450 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
Depth: 19.690 in
Width: 9.450 in
Standards: Build America Buy America Compliant
Height: 19.690 in
Material: Stainless Steel 304