Syspend Sanitary HMI Swivel Base Bracket, 4x7x7, Brushed, SS304
Item #: 0188893
Cat #: SSBBSS
UPC: 783510193485
$ 1573.38 EA
Company wide:
0
in stock
Documents & Guides
Mounting to horizontal surface machine or floor for 330-degree rotation at point of attachment. This Syspend Sanitary HMI Swivel Base Bracket, SSBBSS item measures 4x7x7 inches with a material of SS304 finish Brushed.
Overview
Mounting to horizontal surface machine or floor for 330-degree rotation at point of attachment. This Syspend Sanitary HMI Swivel Base Bracket, SSBBSS item measures 4x7x7 inches with a material of SS304 finish Brushed.
Syspend Sanitary HMI Swivel Base Bracket provides a means of attaching tube to the floor or a machine. Arm can be rotated or turned 330 degrees. Syspend-Lok attachment method prevents tubes from turning and pulling out of fittings and provides a water-tight connection.
Also known as: 783510193485, SSBBSS, HOFSSBBSS
Features & Benefits
- Type 304 polished stainless steel
- Includes 4 set screws that provide means of leveling the entire suspension system
- Surface mounting fasteners are not provided
- Syspend-Lok Wrench Head for attaching base bracket to tubes is included
- Strap wrench or spanner wrench that opens to 80 mm or greater can also be used
- Not compatible with Syspend Sanitary HMI Base Bracket Cover
- Assembled Syspend Sanitary HMI Arm System has a max weight load of 90 lb. (40.8 kg)
Specifications
| Material: | Stainless Steel |
| Diameter: | 2.500 in |
| Width: | 2.500 in |
| Depth: | 2.500 in |
| Height: | 3.520 in |
| Standards: | Build America Buy America Compliant |
| Material: | Stainless Steel |
| Width: | 2.500 in |
| Height: | 3.520 in |
| Diameter: | 2.500 in |
| Depth: | 2.500 in |
| Standards: | Build America Buy America Compliant |