12W PAR30 LED Lamp, 27K

Item #: 0188890

Cat #: LED12P30D27KSP

UPC: 762148246008

Call for price
Company wide:
0 in stock
Documents & Guides
Elite LED PAR Lamp PAR30, 12W, 75W Equivalent, 2700K, 850LU, E26 Base, Dimmable, 25,000 Hours, Suitable for Damp Locations, 15 Degree Spot, White

Overview

Elite LED PAR Lamp PAR30, 12W, 75W Equivalent, 2700K, 850LU, E26 Base, Dimmable, 25,000 Hours, Suitable for Damp Locations, 15 Degree Spot, White
Also known as: 762148246008, LED12P30D27KSP, TCPLED12P30D27KSP

Specifications

Lumens: 850
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 12
Color Temperature: 2700 (Warm White)
Lumens: 850
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Wattage: 12