Safety Switch, 600A, 3P, 600VAC/250VDC, HD, Double Throw, NEMA 1

Item #: 0188880

Cat #: DT366UGK

UPC: 782113696461

$ 14908.68 EA
Company wide:
0 in stock
600 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

600 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113696461, DT366UGK, CUTDT366UGK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Amps: 600
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 600