TB TYV25M CABLE TIE 50LB 7IN MAROON

Item #: 0188849

Cat #: TYV25M

UPC: 786210595092

$ 4.20 EA
Company wide:
0 in stock
Documents & Guides
TNBTYV25M ZIPTIES

Overview

TNBTYV25M ZIPTIES
Also known as: 786210595092, TYV25M, THBTYV25M

Specifications

Material: Fluoropolymer
Width: 0.180 in
Color: Maroon
Diameter: 1.750 in
Weight Capacity: 50 lbs
Length: 7.310 in
Material: Fluoropolymer
Color: Maroon
Weight Capacity: 50 lbs
Width: 0.180 in
Diameter: 1.750 in
Length: 7.310 in