Breaker, 30A, 2P, 120V, Ground Fault Equipment Protection

Item #: 0188844

Cat #: QBGFEP2030

UPC: 786679145173

$ 1238.93 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 2-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC.

Overview

30 Amp, 2-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC.

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679145173, QBGFEP2030, CUTQBGFEP2030, Heat trace breaker

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On