18 AWG TFN, White, 1000'

Item #: 0188821

Cat #: 18TFNSOLWHIX1000

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG, TFFN Type, Solid Copper, 600V, Fixture Wire, White, 1000' Spool.

Overview

18 AWG, TFFN Type, Solid Copper, 600V, Fixture Wire, White, 1000' Spool.
Also known as: 18TFNSOLWHIX1000

Specifications

Gauge: 18 AWG
Length: 500 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Jacket: Nylon
Length: 500 ft
Color: White
Conductors: 1
Stranding: Solid