Ducting, Semi-Rigid, Flexible, 4" Dia., 25' Long

Item #: 0188811

Cat #: 334

UPC: 039899003342

$ 55.26 EA
Company wide:
31 in stock
Documents & Guides
Ducting, Semi-Rigid, Flexible, Diameter: 4 Inch, Length: 25 Feet

Overview

Ducting, Semi-Rigid, Flexible, Diameter: 4 Inch, Length: 25 Feet

Semi-rigid aluminum duct is ideal for applications where building codes require use of all aluminum duct. The duct is totally non-combustible with a maximum operating temperature of 400°F.

Also known as: 039899003342, 334, LMB334

Specifications

Length: 25 ft
Diameter: 4 in
Material: Aluminum
Length: 25 ft
Material: Aluminum
Diameter: 4 in