Inductive Proximity Sensor, Tubular

Item #: 0188785

Cat #: E57LAL30A2EA

UPC: 782113604954

$ 513.17 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 15 mm (0.59 Inch) Sensing Range, 2-wire, 20-250VAC, 50/60 Hz, 30 mm Diameter, Threaded Barrel, 3-Pin AC Micro Connector, Standard Frequency, N.O. Output

Overview

Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 15 mm (0.59 Inch) Sensing Range, 2-wire, 20-250VAC, 50/60 Hz, 30 mm Diameter, Threaded Barrel, 3-Pin AC Micro Connector, Standard Frequency, N.O. Output

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113604954, E57LAL30A2EA, CUTE57LAL30A2EA

Specifications

Type: Inductive Proximity Sensor, Un-Shielded
Diameter: 30 mm
Volts AC Range: 20 - 250
Type: Inductive Proximity Sensor, Un-Shielded
Volts AC Range: 20 - 250
Diameter: 30 mm