
Inductive Proximity Sensor, Tubular, Unshielded, 20-250VAC
Item #: 0188784
Cat #: E57LAL18A2EA
UPC: 782113604886
$ 468.07 EA
Company wide:
1
in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 8 Mm (0.31inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz, 18 Mm Diameter, Threaded Barrel, 3-pin Ac Micro Connector, Standard Frequency, N.o. Output
Overview
Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 8 Mm (0.31inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz, 18 Mm Diameter, Threaded Barrel, 3-pin Ac Micro Connector, Standard Frequency, N.o. Output
Also known as: 782113604886, E57LAL18A2EA, CUTE57LAL18A2EA
Specifications
| Diameter: | 18 mm |
| Range: | 8 mm |
| Material: | Stainless Steel |
| IP/NEMA Rating: | IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6 |
| Amps: | 0.300 |
| Pins: | 3 |
| Mounting: | Threaded |
| Volts AC Range: | 20 - 250 |
| Diameter: | 18 mm |
| Material: | Stainless Steel |
| Amps: | 0.300 |
| Mounting: | Threaded |
| Range: | 8 mm |
| IP/NEMA Rating: | IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6 |
| Pins: | 3 |
| Volts AC Range: | 20 - 250 |