Pin & Sleeve Receptacle, 200A, 3W4P, Style 2

Item #: 0188782

Cat #: ADR20034

UPC: 781381612661

$ 1528.88 EA
Company wide:
0 in stock
Documents & Guides
Features: Horsepower: 50hp, Pressure Wire Terminals: 50 To 400hz, Application: Ideal For Use On Shipping Docks, Ports, And Other Ship To Shore Applications, Suitable For Use In Locations Where A Weatherproof Enclosure Is Required, Rough Usage Construction

Overview

Features: Horsepower: 50hp, Pressure Wire Terminals: 50 To 400hz, Application: Ideal For Use On Shipping Docks, Ports, And Other Ship To Shore Applications, Suitable For Use In Locations Where A Weatherproof Enclosure Is Required, Rough Usage Construction

Features: Horsepower: 50hp, Pressure Wire Terminals: 50 To 400hz, Application: Ideal For Use On Shipping Docks, Ports, And Other Ship To Shore Applications, Suitable For Use In Locations Where A Weatherproof Enclosure Is Required, Rough Usage Construction

Also known as: 781381612661, ADR20034, APPADR20034

Features & Benefits

  • Available sized from 6x6 (152x152mm) to 30x30 (762x762mm).
  • All VJ enclosures were designed to meet the Joint Industrial Council (JIC) standards in the United States.
  • Enclosures are maintenance free and corrosion resistant.
  • Made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP).
  • VJ enclosures feature an overlapping cover design that ensures a secure and reliable seal. This VJ Flat Opaque Cover Type 4X, VJ806HW item measures 9.32x7.32x4.92 inch, material Fiberglass, color Lt Gray, HW.
  • Molded mounting flanges and cover corner ribs increase enclosure strength.
  • Enclosures can be modified to customer specifications.

Specifications

Amps: 200
Color: Metallic
Volts AC: 600
Amps: 200
Volts AC: 600
Color: Metallic