This product has been discontinued.

Breaker, 40A, 2P, 120/240V, 10 kAIC, Type CH Ground Fault
Item #: 0188774
Cat #: CH240GF
UPC: 782113912882
Company wide:
0
in stock
Discontinued
Documents & Guides
40 Amp, 2-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120/240 VAC.
Overview
40 Amp, 2-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 782113912882, CH240GF, CUTCH240GF
Specifications
| Family / Style: | CH |
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 40 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | CH |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 40 |