Limit Switch Sensor, SPDT, Threaded Body

Item #: 0188772

Cat #: 73-1352T-H2

UPC:

Company wide:
0 in stock
Limit Switch Sensor, SPDT, Threaded Body

Overview

Limit Switch Sensor, SPDT, Threaded Body
Also known as: 73-1352T-H2, GOS731352TH2

Specifications

Range: 3 mm
IP/NEMA Rating: IP66, IP68, IP67, NEMA 4X, NEMA 4, NEMA 6
Material: Stainless Steel
Length: 36 in
Amps: 2.500
Family / Style: 73
Mounting: Threaded
Range: 3 mm
Material: Stainless Steel
Amps: 2.500
Mounting: Threaded
IP/NEMA Rating: IP66, IP68, IP67, NEMA 4X, NEMA 4, NEMA 6
Length: 36 in
Family / Style: 73