Ring Terminal, 8 AWG

Item #: 0188770

Cat #: P8-14R-T

UPC: 074983870851

$ 0.83 EA
Company wide:
400 in stock
Documents & Guides
Ring Terminal, Large Wire, 8 AWG, 1/4" Stud Size, 200 Pack

Overview

Ring Terminal, Large Wire, 8 AWG, 1/4" Stud Size, 200 Pack

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 074983870851, P8-14R-T, PDTP814RT

Specifications

Material: Copper
Allowable Gauge Range: 8
Material: Copper
Allowable Gauge Range: 8