Feed Through Terminal Block, Type: M 35/16

Item #: 0188764

Cat #: 0125 124.01

UPC: 662019958941

$ 7.07 EA
Company wide:
16 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 35/16. Color: Blue. 600V/150A. Size: 35 mm² Block. 16 mm Spacing. DIN 1 - DIN 3. Wire Size: 10 - 0 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 35/16. Color: Blue. 600V/150A. Size: 35 mm² Block. 16 mm Spacing. DIN 1 - DIN 3. Wire Size: 10 - 0 AWG.
Also known as: 662019958941, 0125 124.01, ENT1SNA125124R0100

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Color: Blue
Mounting: DIN Rail
Amps: 150
Family / Style: Entrelec
Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Family / Style: Entrelec
Color: Blue
Amps: 150