Sustainable
LED Tape Light Kit, 4000K
Item #:
0188762
Cat #:
HTL-WH
UPC:
714176004143
$ 130.28 EA
Company wide:
34
in stock
Documents & Guides
High Output IP54 LED Trulux 16.4ft Kit: 24V DC; 4.6W/ft; 285-310Lm/ft; CRI: 94+; Cuttable every 3.94"; 22ft max run; 0.65" LED spacing; cULus. Listed for dry/damp location; Includes: Attached 3ft lead wires, (3) TL-CONKIT, and (3) connector blocks.
Overview
High Output IP54 LED Trulux 16.4ft Kit: 24V DC; 4.6W/ft; 285-310Lm/ft; CRI: 94+; Cuttable every 3.94"; 22ft max run; 0.65" LED spacing; cULus. Listed for dry/damp location; Includes: Attached 3ft lead wires, (3) TL-CONKIT, and (3) connector blocks.
Use high output Trulux tape light and extrusions to build your own task lighting systems or custom linear lighting fixtures. Light output ranges from 195-310 lumens per foot, with easy to work with run lengths up to 22 feet. Wall controls include dial or touch versions; or use the Trulux App for even greater control freedom.
Also known as: 714176004143, HTL-WH, ALGHTLWH
Specifications
Color Temperature: | 4000 (Cool White) |
Volts DC: | 24 |
IP/NEMA Rating: | IP54 |
Length: | 16.4 ft |
Wattage: | 4.600 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
IP/NEMA Rating: | IP54 |
Wattage: | 4.600 |
Volts DC: | 24 |
Length: | 16.4 ft |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)