C440 (9-45A) SZ 1 FVNR STR 480VAC STD

Item #: 0188744

Cat #: AN19DN0C5E045

UPC: 786685417417

$ 761.26 EA
Company wide:
0 in stock
Eaton Freedom NEMA motor control starter,NEMA Non-reversing Freedom Series starter,With C440 EOLR Std Feature set,SEL Reset,SEL Class (10A,10,20,30),480V/60 Hz or 440V/50 Hz coil voltage,Horizontal mount,27A,9-45A fla range,Size 1

Overview

Eaton Freedom NEMA motor control starter,NEMA Non-reversing Freedom Series starter,With C440 EOLR Std Feature set,SEL Reset,SEL Class (10A,10,20,30),480V/60 Hz or 440V/50 Hz coil voltage,Horizontal mount,27A,9-45A fla range,Size 1

Fill

Also known as: 786685417417, AN19DN0C5E045, CUTAN19DN0C5E045

Specifications

Family / Style: Freedom
Size: 1
Type: Open
Family / Style: Freedom
Type: Open
Size: 1