Parking Deck/Lot Cable, 12/2, 1000'

Item #: 0188721
Cat #: AFC23046001
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Parking Deck/Lot Cable, 12/2, Solid Copper Conductors with Ground, 600V, Armor: Interlocked Galvanized Steel Strip, 1000 ft. Reel. Wire Colors: Brown, Gray

Overview

Parking Deck/Lot Cable, 12/2, Solid Copper Conductors with Ground, 600V, Armor: Interlocked Galvanized Steel Strip, 1000 ft. Reel. Wire Colors: Brown, Gray
Also known as: AFC23046001

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Stranded
Jacket: PVC Coated Steel
Conductors: 2
Gauge: 12
Color: Gray
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600
Jacket: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)