AC Drive, ACS355, 1.9A, 0.75HP, 480VAC, Frame RO, Open, IP20, No Keypad

Item #: 0188715

Cat #: ACS355-03U-01A9-4

UPC:

$ 480.48 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
AC Drive, ACS355, 1.9 Amp, 0.75 Horse Power, 480 Volt AC, Frame RO, Open, IP20, No Keypad

Overview

AC Drive, ACS355, 1.9 Amp, 0.75 Horse Power, 480 Volt AC, Frame RO, Open, IP20, No Keypad
Also known as: ACS355-03U-01A9-4, ABBACS35503U01A94

Specifications

Volts AC: 480
Type: General Machinery Drive
Family / Style: ACS355
Volts AC: 480
Family / Style: ACS355
Type: General Machinery Drive

Customer Reviews

No reviews for this product
(0)