Assembled, 30.5 Mm Pushbutton

Item #: 0188658

Cat #: 10250T397LAD24-1

UPC: 782114753699

$ 427.09 EA
Company wide:
0 in stock
Documents & Guides
Assembled, 30.5 Mm Pushbutton, Chrome Bezel, Illuminated, Amber Plastic Extended Operator With Momentary Action, LED, Full Voltage Light Unit, 1NC-1NO Contacts

Overview

Assembled, 30.5 Mm Pushbutton, Chrome Bezel, Illuminated, Amber Plastic Extended Operator With Momentary Action, LED, Full Voltage Light Unit, 1NC-1NO Contacts

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 

The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782114753699, 10250T397LAD24-1, CUT10250T397LAD241

Specifications

Type: Heavy-Duty
Length: 5.500 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Length: 5.500 in