ETN CC3200N Type CC Molded Case Cir

Item #: 0188634

Cat #: CC3200N

UPC: 782114652084

$ 1768.88 EA
Company wide:
0 in stock
Documents & Guides
ETN CC3200N Type CC Molded Ca

Overview

ETN CC3200N Type CC Molded Ca
Also known as: 782114652084, CC3200N, CUTCC3200N

Specifications

Amps: 200
Family / Style: CC
Mounting: Panel
Poles: 3
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 200
Mounting: Panel
Volts AC: 120, 240
Family / Style: CC
Poles: 3
Interrupt Rating AC: 10 kA