Breaker, Bolt On, 20A, 480/277VAC, 2P, Molded Case, 14kAIC

Item #: 0188628
Cat #: TEY220
UPC:
$ 236.20 EA
Company wide:
21 in stock
20 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip

Overview

20 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. CIRCUIT BREAKER TWO POLE
Also known as: TEY220, BKRGENTEY220

Specifications

Volts AC: 480, 277
Poles: 2
Amps: 20
Family / Style: E150
Interrupt Rating AC: 14kA
Mounting: Bolt-On
Volts AC: 480, 277
Amps: 20
Interrupt Rating AC: 14kA
Poles: 2
Family / Style: E150
Mounting: Bolt-On

Customer Reviews

No reviews for this product
(0)