RC65, Horizontal Marking Cards, Legend: 1 - 100

Item #: 0188624

Cat #: 0232 030.25

UPC: 662019967967

$ 7.43 EA
Company wide:
4 in stock
Documents & Guides
RC65, Horizontal Mount, (100) Marking Cards, Legend: 1 - 100. For use with 6 mm Terminal Blocks.

Overview

RC65, Horizontal Mount, (100) Marking Cards, Legend: 1 - 100. For use with 6 mm Terminal Blocks.
Also known as: 662019967967, 0232 030.25, ENT1SNA232030R2500

Specifications

Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Horizontal
Type: Marking Card
Family / Style: Entrelec
Color: White
Type: Marking Card
Material: Polyamide
Mounting: Horizontal