50 MM DP COIL, 15-40

Item #: 0188609

Cat #: 9-3254-2

UPC: 782116326273

$ 208.68 EA
Company wide:
0 in stock
Documents & Guides
CUT 9-3254-2 50 MM DP COIL, 15-40 AMP, 12VDC CLASS F

Overview

CUT 9-3254-2 50 MM DP COIL, 15-40 AMP, 12VDC CLASS F
Also known as: 782116326273, 9-3254-2, CUT932542

Specifications

Type: Coil
Size: 50 mm, 50
Type: Coil
Size: 50 mm, 50