16 AWG TFN, Brown, 2500'

Item #: 0188605

Cat #: 16TFNSOLBROX2500

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Brown, 2500 ft Reel.

Overview

16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Brown, 2500 ft Reel.
Also known as: 16TFNSOLBROX2500

Specifications

Color: Brown
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Solid
Color: Brown
Material: Copper
Conductors: 1
Jacket: Nylon
Length: 2500 ft
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid