16 AWG TFN, Orange, 1000'

Item #: 0188604

Cat #: 16TFNSOLORAX1000

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Orange, 1000 ft Reel.

Overview

16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Orange, 1000 ft Reel.
Also known as: 16TFNSOLORAX1000

Specifications

Length: 500 ft
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Solid
Length: 500 ft
Material: Copper
Conductors: 1
Jacket: Nylon
Color: Orange
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid