16 AWG TFN, Yellow, 500'

Item #: 0188603

Cat #: 16TFNSOLYELX500

UPC:

$ 0.27 FT
Company wide:
5,000 in stock
Documents & Guides
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Yellow, 500' Spool.

Overview

16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Yellow, 500' Spool.

Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.

Also known as: 16TFNSOLYELX500

Specifications

Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Color: Yellow
Stranding: Solid
Package Type: Reel
Length: 500 ft
Volts AC: 600
Gauge: 16 AWG
Color: Yellow
Package Type: Reel
Material: Copper
Conductors: 1
Jacket: Nylon
Stranding: Solid