16 AWG TFN, Blue, 500'

Item #: 0188602

Cat #: 16TFNSOLBLUX500

UPC:

$ 0.25 FT
Company wide:
11,500 in stock
Documents & Guides
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Blue, 500' Spool.

Overview

16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Blue, 500' Spool.

Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.

Also known as: 16TFNSOLBLUX500

Specifications

Color: Blue
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Solid
Package Type: Reel
Color: Blue
Material: Copper
Conductors: 1
Jacket: Nylon
Package Type: Reel
Length: 500 ft
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid