
Single-Sided Wire Marker Sleeves, 2 x 0.187"
Item #: 0188591
Cat #: PS-187-2-WT
UPC: 662820326021
$ 2369.00 EA
Company wide:
0
in stock
Documents & Guides
Single-Sided Wire Marker Sleeves, Dimensions: 2 x 0.187 inch, Wire Gauge: 20-10, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Compatible With: IP Series, PR Plus Series Printers, Includes: 2500/Cartridge
Overview
Single-Sided Wire Marker Sleeves, Dimensions: 2 x 0.187 inch, Wire Gauge: 20-10, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Compatible With: IP Series, PR Plus Series Printers, Includes: 2500/Cartridge
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820326021, PS-187-2-WT, BRAPS1872WT
Specifications
| Type: | Marker Sleeve, Heat Shrink, Sleeve |
| Width: | 0.187 in |
| Material: | Polyolefin |
| Gauge: | 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG |
| Length: | 2 in |
| Color: | White |
| Standards: | California Proposition 65 |
| Type: | Marker Sleeve, Heat Shrink, Sleeve |
| Material: | Polyolefin |
| Length: | 2 in |
| Standards: | California Proposition 65 |
| Width: | 0.187 in |
| Gauge: | 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG |
| Color: | White |