MC Cable, Aluminum Flex, 8/2 w/Ground, Stranded, 1000'

Item #: 0188559

Cat #: 82MCAGSTRX1000

UPC: 077680130280

Company wide:
0 in stock
Documents & Guides
Armored Cable - Aluminum, Type MC, 8 AWG, 2 Conductor, Stranded, Copper, 10 AWG (solid green) Ground, 1000' Reel, Black, White Conductors

Overview

Armored Cable - Aluminum, Type MC, 8 AWG, 2 Conductor, Stranded, Copper, 10 AWG (solid green) Ground, 1000' Reel, Black, White Conductors

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680130280, 82MCAGSTRX1000

Specifications

Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 8 AWG
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600
Stranding: Stranded
Length: 1000 ft
Jacket: Aluminum
Gauge: 8 AWG