Safety Switch, 200A, 4P, 600VAC/250VDC, HD, Double Throw, NEMA 3R

Item #: 0188535

Cat #: DT464URK

UPC: 782113638881

$ 11680.49 EA
Company wide:
0 in stock
200 Amp, 4-pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 250 Volt DC, NEMA 3r

Overview

200 Amp, 4-pole, Heavy Duty Safety Switch, Non-fusible, 600 Volt AC, 250 Volt DC, NEMA 3r

Double-throw switches are used to transfer service from a normal power source to an alternate source, or to switch from one load circuit to another.

Also known as: 782113638881, DT464URK, CUTDT464URK

Specifications

Amps: 200
Volts DC: 250
Mounting: Surface
Poles: 4
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 600
Volts DC: 250
Poles: 4
IP/NEMA Rating: NEMA 3R