80A MOULDED CS CB

Item #: 0188504

Cat #: FBN36TE080RV

UPC: 783164395228

$ 5552.43 EA
Company wide:
0 in stock
Documents & Guides
GED FBN36TE080RV 80A MOULDED CS CB

Overview

GED FBN36TE080RV 80A MOULDED CS CB
Also known as: 783164395228, FBN36TE080RV, ABBFBN36TE080RV

Specifications

Poles: 3
Family / Style: Record Plus
Poles: 3
Family / Style: Record Plus