STLL ROD COUPL"G, 1/2"-13, 1 3/4" LEN, SSL 304

Item #: 0188499

Cat #: B655-1/2SS4

UPC: 781011562656

$ 64.82 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series threaded accessories, 1" Diameter, .50" Height, 1350 lb, Steel, Steel rod copling, Stainless steel type 304, 1/2"-13

Overview

Eaton B-Line series threaded accessories, 1" Diameter, .50" Height, 1350 lb, Steel, Steel rod copling, Stainless steel type 304, 1/2"-13

Eaton's B-Line series threaded accessories are designed to help reduce installation time, and are a available in a wide range of types and sizes.

Also known as: 781011562656, B655-1/2SS4, BLIB65512SS4

Specifications

Diameter: 1/2 in
Material: Stainless Steel
Finish: Zinc Plated
Diameter: 1/2 in
Finish: Zinc Plated
Material: Stainless Steel