
Duplex SC Fiber Adapter MOS Module, Zirconia Ceramic Sleeve, 1 Unit High, Black
Item #: 0188475
Cat #: 41291-2CE
UPC: 078477864197
$ 20.15 EA
Company wide:
0
in stock
LEV 412912CE
Overview
LEV 412912CE
MOS Insert, Duplex SC Fiber Adapter with Zirconia Ceramic Sleeve, 1 unit high, black. For use with Single-Mode or Multi-Mode fiber.
Also known as: 078477864197, 41291-2CE, LEV412912CE
Specifications
| Mounting: | Snap On |
| Color: | Black |
| Material: | Plastic |
| Connector Type: | SC |
| Mounting: | Snap On |
| Material: | Plastic |
| Color: | Black |
| Connector Type: | SC |