BUSS KGJ-A-125 BUSS CAPACITOR FUSE

Item #: 0188469

Cat #: KGJ-A-125

UPC: 051712580243

Company wide:
0 in stock
Documents & Guides
BUSSMAN KGJ-A-125 600V 125A THREADED CAPACITOR FUSE.

Overview

BUSSMAN KGJ-A-125 600V 125A THREADED CAPACITOR FUSE.
Also known as: 051712580243, KGJ-A-125, BUSKGJA125

Specifications

Type: Capacitor Fuse
Speed: Fast Acting
Type: Capacitor Fuse
Speed: Fast Acting