Analog Input Module, 4 Channels

Item #: 0188441

Cat #: 750-459

UPC:

$ 428.62 EA
Company wide:
0 in stock
Documents & Guides
Analog Input Module, 4 Channels, 0–10 VDC, Single-Ended, 14-bit, Isolated, DIN-Rail, -25 to +70°C, CE.

Overview

Analog Input Module, 4 Channels, 0–10 VDC, Single-Ended, 14-bit, Isolated, DIN-Rail, -25 to +70°C, CE.

WAGO 8-Channel Analog Input Module handles 0–10 VDC single-ended signals with 14-bit precision and isolation, using simple 2-wire terminations for fast, reliable DIN-rail installations.

Also known as: 750-459, WAG750459

Specifications

Color: Light Gray
Mounting: DIN Rail
IP/NEMA Rating: IP20
Volts DC Range: 0 - 10
Color: Light Gray
IP/NEMA Rating: IP20
Mounting: DIN Rail
Volts DC Range: 0 - 10