110-200A Fuse Cover, 600V, 1P, Indicator, Class J, JM60 Series

Item #: 0188415

Cat #: CVRI-J-60200-M

UPC: 051712487238

$ 118.01 EA
Company wide:
28 in stock
Documents & Guides
Fuse Cover, 110 - 200 Amp, 600 Volt AC, 1-Pole, with Open Fuse Indicator, Class J, JM60 Series

Overview

Fuse Cover, 110 - 200 Amp, 600 Volt AC, 1-Pole, with Open Fuse Indicator, Class J, JM60 Series

This Eaton Bussmann indicating fuse block cover features finger grips for easy removal and vent slots for improved cooling.

Also known as: 051712487238, CVRI-J-60200-M, BUSCVRIJ60200M

Specifications

Amps: 200
Color: Clear
Poles: 1
Material: Thermoplastic
Class: J
Volts AC: 600
Mounting: Clip
Family / Style: JM600
Amps: 200
Poles: 1
Class: J
Mounting: Clip
Color: Clear
Material: Thermoplastic
Volts AC: 600
Family / Style: JM600