Push-In Type 10-Way Jumper Bar, Insulated, Light Gray

Item #: 0188406

Cat #: 2004-410

UPC:

$ 6.17 EA
Company wide:
178 in stock
Documents & Guides
Push-In Type Jumper Bar; Insulated; 10-Way; Nominal Current: 32 Amps, Rated Voltage: 800 Volts, Light Gray

Overview

Push-In Type Jumper Bar; Insulated; 10-Way; Nominal Current: 32 Amps, Rated Voltage: 800 Volts, Light Gray

Push-In Type Jumper Bar; Insulated; 10-Way; Nominal Current 32 A

Also known as: 2004-410, WAG2004410

Specifications

Color: Light Gray, Gray
Amps: 32
Mounting: DIN Rail
Material: Polyamide
Color: Light Gray, Gray
Mounting: DIN Rail
Amps: 32
Material: Polyamide