ALL THREADED ROD, 1/2"-13 THREAD, 72" LEN, SSL 304

Item #: 0188372

Cat #: ATR, 1/2X72 SS4

UPC: 781011878504

$ 33.37 FT
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series all threaded rod, 72" H x 0.5" D, Steel material, 1350 Lbs load cap, 13" thread length

Overview

Eaton B-Line series all threaded rod, 72" H x 0.5" D, Steel material, 1350 Lbs load cap, 13" thread length

For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.

Also known as: 781011878504, ATR, 1/2X72 SS4, BLIATR1272SS4

Specifications

Diameter: 1/2 in
Material: Stainless Steel
Length: 6 ft
Finish: Plain
Diameter: 1/2 in
Length: 6 ft
Material: Stainless Steel
Finish: Plain