Emergency LED Driver 120/277V, 23.1 W, 700mA

Item #: 0188302

Cat #: BSL722 COLD-PAK

UPC:

Company wide:
0 in stock
Emergency LED Driver, Cold-Pak for Extreme Temps: Temperature Rating (Ambiant) -20°C to +60°C (-4°F to 140°F); Input Voltage: 120-277 VAC, 50/60Hz., Output Voltage: 28.0 to 33.0 VDC. Operates an LED Load of Up to 23.1W, 700mA at Nominal Battery Voltage for a Minimum of 90 Minutes. UL Recognized Factory Installation (Indoor and Damp locations including Sealed and Gasketed fixtures)

Overview

Emergency LED Driver, Cold-Pak for Extreme Temps: Temperature Rating (Ambiant) -20°C to +60°C (-4°F to 140°F); Input Voltage: 120-277 VAC, 50/60Hz., Output Voltage: 28.0 to 33.0 VDC. Operates an LED Load of Up to 23.1W, 700mA at Nominal Battery Voltage for a Minimum of 90 Minutes. UL Recognized Factory Installation (Indoor and Damp locations including Sealed and Gasketed fixtures)

The BSL722 Cold-Pak emergency LED driver works in conjunction with an AC LED driver to convert new or existing LED fixtures into emergency lighting. The emergency driver unit consists of a battery charger and electronic circuitry in one compact case. The batteries are separate from the driver. The BSL722 Cold-Pak can be used with an LED lighting load of up to 23.1 Watts at rated current of 700 mA for 90 minutes. If used in an emergency-only fixture, no AC driver is necessary. The BSL722 Cold-Pak is suitable for damp locations as well as sealed and gasketed fixtures. The BSL722 Cold-Pak is not suitable for air handling heated air outlets or wet or hazardous locations. For more information about specific LED and AC driver compatibility, please call the factory

Also known as: BSL722 COLD-PAK, BODBSL722COLDPAK

Specifications

Wattage: 23
Type: Emergency, LED Driver
Volts DC: 28
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 23
Volts DC: 28
Volts AC Range: 120 - 277
Type: Emergency, LED Driver
Light Technology: LED