Filter Fan

Item #: 0188288

Cat #: HF0426414

UPC: 783510341930

$ 254.79 EA
Company wide:
0 in stock
Filter Fans, Ip54 4 In Ff 230v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray

Overview

Filter Fans, Ip54 4 In Ff 230v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray

The nVent HOFFMAN HOFHF0424414 is ideal for industrial automation, automotive assembly, package handling equipment, food and beverage process controls and wind energy systems. The click-Fit design quickly installs into enclosure wall; no tools or screws required. This fan features an enclosure side wall mounting, terminal block connectors and optional thermostat.

Also known as: 783510341930, HF0426414, HOFHF0426414

Specifications

Color: Light Gray
Material: Plastic
Weight: 1.500 lb
Finish: Smooth Matte
Height: 4.420 in
Width: 4.440 in
Depth: 3.650 in
Color: Light Gray
Weight: 1.500 lb
Height: 4.420 in
Depth: 3.650 in
Material: Plastic
Finish: Smooth Matte
Width: 4.440 in