Exhaust Grille Kit

Item #: 0188266

Cat #: HG1000504

UPC: 783510342517

$ 194.41 EA
Company wide:
0 in stock
Ip55 10 In Exhaust Grille Kit 7035, Bulletin Mclf (type 12 Filter Fans - Grillesand Shrouds For Hf Fan), Material: Abs, Finish: Lt. Gray

Overview

Ip55 10 In Exhaust Grille Kit 7035, Bulletin Mclf (type 12 Filter Fans - Grillesand Shrouds For Hf Fan), Material: Abs, Finish: Lt. Gray

HG Filter Fan Exhaust Grilles have a unique click-fit design which quickly install into enclosure wall; no tools or fasteners required. Grilles open with the flick of a finger and remains attached after opening for easy access to the filter.

Also known as: 783510342517, HG1000504, HOFHG1000504

Specifications

Color: Light Gray
Material: Plastic
Height: 10.130 in
Depth: 1.690 in
Finish: Smooth Matte
Width: 10.140 in
Weight: 1.200 lb
Color: Light Gray
Height: 10.130 in
Finish: Smooth Matte
Weight: 1.200 lb
Material: Plastic
Depth: 1.690 in
Width: 10.140 in