Exhaust Grille Kit

Item #: 0188265

Cat #: HG1000403

UPC: 783510343316

$ 126.79 EA
Company wide:
0 in stock
Ip54 10 In Exhaust Grille Kit 9011, Bulletin Mclf (type 12 Filter Fans - Grillesand Shrouds For Hf Fan), Material: Abs, Finish: Black

Overview

Ip54 10 In Exhaust Grille Kit 9011, Bulletin Mclf (type 12 Filter Fans - Grillesand Shrouds For Hf Fan), Material: Abs, Finish: Black

HG Filter Fan Exhaust Grilles have a unique click-fit design which quickly install into enclosure wall; no tools or fasteners required. Grilles open with the flick of a finger and remains attached after opening for easy access to the filter.

Also known as: 783510343316, HG1000403, HOFHG1000403

Specifications

Material: Plastic
Height: 10.130 in
Depth: 1.690 in
Finish: Smooth Matte
Width: 10.140 in
Weight: 1.200 lb
Color: Graphite Black
Material: Plastic
Depth: 1.690 in
Width: 10.140 in
Color: Graphite Black
Height: 10.130 in
Finish: Smooth Matte
Weight: 1.200 lb